DEALER SOURCE INC. BAB1020 QuickLag Miniature Circuit Breaker 20 A, 1 P, Extended Tang Line, Box Lug
Description
Cutler-Hammer Miniature Circuit Breakers. QUICKLAGT Industrial. Continuous Ampere. Rating at 40°C. Bolt-on Type.
Specifications
Brand Name | Cutler Hammer | Sub Brand | QuickLag |
Item Name | Miniature Circuit Breaker | Series | BAB |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 20 A | Voltage Rating | 120/240 VAC |
Terminal Connection | Extended Tang Line, Box Lug | Mounting Type | Bolt-On |
Phase | 1 | Frequency Rating | 50/60 Hz |
Conductor Size | 14-4 AWG Copper and Aluminum | Trip Type | Non-Interchangeable, Thermal Magnetic |
Temperature Rating | 0 - 40 °C Ambient | Dimensions | 4 in L x 2 in W x 5 in H |
Standards | UL Listed, CSA Certified, HACR Rated | Application | For Industrial use |
Packages
1 - UNIT - 1 |