
INTERNAL BREAKER BR225 BREAKER 2P 25A PLUG IN
Description
2-Pole circuit breaker is rated at 25 A and 120/240 VAC. Interrupt rating of this circuit breaker is 10 kA. It measures 2 inch x 3 inch x 3 inch. This 1-Phase circuit breaker accommodates copper/aluminium wire of size 14 - 4 AWG. Circuit breaker features common and thermal-magnetic trip function to ensure reliability. It employs quick-make, quick-break switch mechanism with inverse time element tripping operation and trip-free handle design. Plug-on mountable breaker is perfect for use on Type BR load centers. It withstands temperature of 60 °C/75 °C. Circuit breaker is UL listed and meets Federal Specifications.
Packages
1 - UNIT - 1 |