6Amp 1 Pole Eaton Miniature Breaker Inductive Load
Description
Ul 489 Wmzt Din Rail Miniature Circuit Breaker, 10 Kaic At 480/277v, Single-pole, C Curve, 6a, Standard Box Terminals
Specifications
Brand Name | Eaton | Item Name | Miniature Circuit Breaker |
Type | Current Limiting Device | Number of Poles | 1 |
Interrupt Rating | 10 kAIC UL/CSA, 15 kAIC IEC | Amperage Rating | 6 A |
Voltage Rating | 277/480 V | Terminal Connection | Standard Box |
Mounting Type | DIN Rail | Trip Type | C-Curve |
Dimensions | 0.69 in L x 4.13 in H | Standards | UL 489, CSA C22.2 No. 5, RoHS Compliant |
Application | For Circuit Protection | UPC | 786685256030 |
Packages
1 - UNIT - 1 |