![cthfaz251](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12554737.jpg?preset=medium)
EATON FAZ-C25/1 25Amp 400V Eaton FAZ Circuit Breaker, 1-Pole, C-Characteristic
Description
Eaton’s FAZ Supplementary Protectors provide over current protection where branch circuit protection is not required or is provided by a separate device like a fuse or molded case breaker per UL 1077. The wide range of current ratings (0.5 A to 60 A) make it an ideal choice.
Specifications
Brand Name | Cutler Hammer | Sub Brand | xEffect |
Item Name | Miniature Circuit Breaker | Series | FAZ |
Number of Poles | 1 | Interrupt Rating | 15 kA |
Amperage Rating | 25 A | Voltage Rating | 277 VAC, 48 VDC |
Terminal Connection | Screw | Mounting Type | DIN Rail |
Frequency Rating | 50/60 Hz | Actuator | Toggle Switch |
Trip Type | Thermal Magnetic | Temperature Rating | -40 to 75 °C |
Dimensions | 17.8 mm L x 65.5 mm W x 80 mm D | Degree of Protection | IP20 |
Application | For Appliances, Business Equipment, Control Circuit, Lighting, Supplementary Protection | UPC | 007912425105 |
Packages
1 - UNIT - 1 |