EATON FAZ-B15/1-SP 15Amp 1-Pole Eaton FAZ Series Characteristic B Miniature Circuit Breaker
Description
Supplementary protector B curve circuit breaker designed for resistive or slightly inductive load.
Specifications
Brand Name | Eaton | Item Name | Circuit Breaker |
Type | Supplementary Protector | Series | FAZ |
Number of Poles | 1 | Amperage Rating | 15 A |
Voltage Rating | 240/415 V | Trip Type | 3-5X/n, B-Curve |
Dimensions | 0.69 in | Standards | CSA C22.2 No. 235, IEC 60947-2, UL 1077 |
UPC | 786685931951 |
Packages
1 - UNIT - 1 |