EATON FAZ-B16/1-SP PROTECTOR SUPPLEMENTARY1P 16A B CURVE
Description
Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker-supplementary protector,Single package,Low levels of inrush current are expected,16A,15 kAIC,Single-pole,240/415 V,3-5X/n,Q38,50-60 Hz,Standard terminals,B Curve
Specifications
Brand Name | Eaton | Item Name | Miniature Circuit Breaker |
Type | Supplementary Protector | Series | FAZ |
Number of Poles | 1 | Interrupt Rating | 15 kAIC |
Amperage Rating | 16 A | Voltage Rating | 240/415 V |
Terminal Connection | Standard | Frequency Rating | 50/60 Hz |
Trip Type | 3-5X/n, B-Curve | Dimensions | 0.69 in |
Standards | CSA C22.2 No. 235, UL 1077, IEC 60947-2 | UPC | 015081637472 |
Packages
1 - UNIT - 1 |