EATON FAZ-B16/2 16Amp 480Y/277VAC;125VDC 2-Pole, Eaton Cutler-Hammer FAZ Series Miniature Circuit Breaker, B Curve
Description
DIN rail miniature circuit breaker. Current limiting design provides fast short-circuit interruption, reducing the let-through energy that can damage the circuit. Suitable for branch circuit device protection. Thermal-magnetic overcurrent protection. Trip-free design-breaker can not be defeated by holding the handle in the ON position. Captive screws cannot be lost. For use in applications for which UL 1077 or CSA C22.2 No. 235 are also allowed. Contact position indicator (red/green).
Specifications
Brand Name | Eaton | Item Name | Miniature Circuit Breaker |
Type | Supplementary Protector | Series | FAZ |
Number of Poles | 2 | Amperage Rating | 16 A |
Voltage Rating | 277/480 VAC | Mounting Type | DIN Rail |
Trip Type | 3-5X/n, B-Curve | Dimensions | 1.38 in |
For Use With | Branch Circuit Device Protection | Standards | CSA C22.2 No. 235, IEC 60947-2, UL 1077 |
UPC | 015082787343 |
Packages
1 - UNIT - 1 |