EATON FAZ-B10/1-SP 10Amp 1-Pole Eaton FAZ Series Characteristic B Miniature Circuit Breaker
Description
Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker-supplementary protector,Single package,Low levels of inrush current are expected,10A,15 kAIC,Single-pole,240/415 V,3-5X/n,Q38,50-60 Hz,Standard terminals,B Curve
Specifications
Brand Name | Eaton | Item Name | Miniature Circuit Breaker |
Type | Supplementary protector | Series | FAZ |
Number of Poles | 1 | Amperage Rating | 10 A |
Voltage Rating | 240/415 V | Mounting Type | DIN Rail |
Trip Type | 3-5XIn, Thermal Magnetic | Dimensions | 0.6900 IN X X |
Degree of Protection | IP20 | Standards | UL 1077, CSA C22.2 No. 235, IEC 60947-2 |
Application | For Lighting, Industrial, Consumer Electronics, Motor Drive and Control | UPC | 015081637441 |
Packages
1 - UNIT - 1 |