Abbotsford
cthfazb201sp

EATON FAZ-B20/1-SP 20Amp 1-Pole Eaton FAZ Series Characteristic B Miniature Circuit Breaker

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:FAZ-B20/1-SP

Description

FAZ product selection B curve (3–5X In current rating). Designed for resistive or slightly inductive loads. Response time of instantaneous trip: 3–5X In current rating. UL recognized and CSA Certified as supplementary protectors. For international and domestic use (conform to IEC 60947-2). UL file number 177451. Suitable for applications where protection against low-level short circuit faults in control wiring is desired. Instantaneous trip is 3–5X continuous rating of device (In). Applications include PLC wiring, business equipment, lighting, appliances and some motors. Low magnetic trip point.

Specifications

Brand Name Eaton Item Name Miniature Circuit Breaker
Type Supplementary protector Number of Poles 1
Amperage Rating 20 A Voltage Rating 240/415 V
Trip Type 3-5XIn, Thermal Magnetic Dimensions 1 in W x 0.69 in
Standards IEC 60947-2, CSA Standard. C22.2 No.235, UL 1077 UPC 015081637489

Packages

1 - UNIT - 1