Abbotsford
cthfazb202

EATON FAZ-B20/2 20Amp 400V Eaton FAZ Circuit Breaker, 2-Pole, B-Characteristic

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:FAZ-B20/2

Description

Complete range of UL 1077 recognized DIN rail mounted miniature circuit breakers up to 63A current rating. Standard ratings of 10 kAIC up to 277/480VAC. Current limiting design provides fast short-circuit interruption that reduces the let-through energy, which can damage the circuit. Suitable for supplementary protection. Thermal-magnetic overcurrent protection. Six levels of short-circuit protection, categorized by B, C, D, K, S and Z curves. Trip-free design-breaker can not be defeated by holding the handle in the ON position. Captive screws cannot be lost. Fulfill UL 1077, CSA C22.2 No.235 and also IEC 60947-2 Standard. Field-installable shunt trip and auxiliary switch subsequent mounting. Module width of only 17.7 mm (per pole). Contact position indicator (red/green). Easy installation on DIN rail. Possibility for sealing the toggle in ON or OFF position.

Specifications

Brand Name Eaton Item Name Miniature Circuit Breaker
Type Supplementary Protector Series FAZ
Number of Poles 2 Interrupt Rating 10 kAIC
Amperage Rating 20 A Voltage Rating 277/480 VAC
Terminal Connection Twin-Purpose Mounting Type DIN Rail
Frequency Rating 50/60 Hz Trip Type 3-5X/n, B-Curve
Temperature Rating -40 - 75 °C Dimensions 1.38 in
Degree of Protection IP20 Standards CSA C22.2 No. 235, UL 1077, IEC 60947-2
UPC 015082787350

Packages

1 - UNIT - 1