EATON FAZ-B32/1 32Amp 1-Pole Eaton FAZ Series Characteristic B Miniature Circuit Breaker
Description
UL 489 listed DIN rail mounted miniature circuit breakers up to 40A current rating. Current limiting design provides fast short-circuit interruption that reduces let-through energy. Thermal-magnetic overcurrent protection.
Specifications
Brand Name | Eaton | Item Name | Miniature Circuit Breaker |
Type | Supplementary Protector | Series | FAZ |
Number of Poles | 1 | Amperage Rating | 32 A |
Voltage Rating | 240/415 V | Mounting Type | DIN Rail |
Trip Type | 3-5X/n | Dimensions | 0.69 in |
Standards | CSA C22.2 No. 235, IEC 60947-2, UL 1077 | UPC | 015082785387 |
Packages
1 - UNIT - 1 |