EATON FAZ-B32/1-SP xEffect Miniature Circuit Breaker Supplementary 32 A, 1 P, Screw
Description
Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker-supplementary protector,Single package,Low levels of inrush current are expected,32A,15 kAIC,Single-pole,240/415 V,3-5X/n,Q38,50-60 Hz,Standard terminals,B Curve
Specifications
Brand Name | Cutler Hammer | Sub Brand | xEffect |
Item Name | Miniature Circuit Breaker | Type | Supplementary |
Series | FAZ | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 32 A |
Voltage Rating | 277 VAC, 48 VDC | Terminal Connection | Screw |
Mounting Type | DIN Rail | Housing Material | Nylon |
Trip Type | B-Curve, Thermal Magnetic | Temperature Rating | -40 to 75 °C |
Dimensions | 17.5 mm W x 80 mm H | Degree of Protection | IP20 |
Standards | UL 1077, CSA C22.2 No. 235, CE Marked | Application | For PLC Wiring, Business Equipment, Lighting, Appliances, Some Motors, Industrial and Residential Applications |
UPC | 015081637502 |
Packages
1 - UNIT - 1 |