EATON FAZ-C15/1-SP Circuit Breaker Supplementary protector 15 A, 1 P,
Description
Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker-supplementary protector,Single package,Medium levels of inrush current are expected,15A,15 kAIC,Single-pole,277 V,5-10X/n,Q38,50-60 Hz,Standard terminals,C Curve
Specifications
Brand Name | Cutler Hammer | Item Name | Circuit Breaker |
Type | Supplementary protector | Number of Poles | 1 |
Amperage Rating | 15 A | Trip Type | 5-10X /n |
Dimensions | 0.69 in L | Standards | UL 1077, CSA C22.2 No. 235, IEC 60947-2 |
Application | For Circuit Protection | UPC | 015081637052 |
Packages
1 - UNIT - 1 |