Abbotsford
cthfazc152

EATON FAZ-C15/2 15Amp 400V Eaton FAZ Circuit Breaker, 2-Pole, C-Characteristic

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:FAZ-C15/2

Description

Complete range of UL 489 listed DIN rail mounted miniature circuit breakers up to 40A current rating. Standard ratings of 10 kAIC up to 277/480 VAC. Select amperages available at 14 kAIC up to 277/480 VAC and 10 kAIC up to 125 Vdc per pole. Current limiting design provides fast short-circuit interruption that reduces the let-through energy, which can damage the circuit. Suitable for branch circuit device protection. Thermal-magnetic overcurrent protection. Three levels of short circuit protection, categorized by B, C and D curves. Trip-free design-breaker can not be defeated by holding the handle in the ON position. Captive screws cannot be lost. SWD (switching duty)- suitable for switching fluorescent lighting loads (In = 20A). Fulfill UL 489, CSA C22.2 No.5 and also IEC 60947-2 Standard. For use in applications for which UL 1077 or CSA C22.2 No.235 are also allowed. Field-installable shunt trip and auxiliary switch subsequent mounting. Separate version for ring tongue connection (Type FAZ-RT), terminal screws can be removed (on both sides). Module width of only 17.7 mm (per pole). Contact Position Indicator (red/green). Easy installation on DIN rail. Possibility for sealing the toggle in ON or OFF position.

Specifications

Brand Name Cutler Hammer Sub Brand xEffect
Item Name Miniature Circuit Breaker Type Supplementary protector
Series FAZ Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 15 A
Voltage Rating 480Y/277 V Terminal Connection Screw
Mounting Type DIN Rail Actuator Toggle
Trip Type C-Curve Temperature Rating -40 to 75 °C
Dimensions 36 mm L x 84.7 mm W x 72.6 mm D Standards UL 1077, CSA C22.2 No. 235, IEC/EN 60947-2, CE
Application For Industrial use UPC 015082787596

Packages

1 - UNIT - 1