![cthfazc152nadc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305280229.jpg?preset=medium)
EATON FAZ-C15/2-NA-DC 15Amp 250V 2-Pole FAZ Series C Miniature Circuit Breaker
Description
FEATURES:• High-quality miniature circuit breakers for industrial applications and residentialapplications• Contact position indicator red - green• Guide for secure terminal connection• 3-position DIN rail clip, permits removal from existing busbar system• Comprehensive range of accessories suitable for subsequent installation• Rated currents up to 63 A• Tripping characteristics B, C, D, K, S, Z• Rated breaking capacity up to 15 kA according to IEC/EN 60947-2
Specifications
Brand Name | Eaton | Item Name | Miniature Circuit Breaker |
Type | Branch protector | Series | FAZ |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 15 A | Voltage Rating | 250 VDC |
Mounting Type | DIN Rail | Trip Type | C-Curve |
Dimensions | 35.56 x 75.43 x 104.9 mm | Standards | CSA C22.2 No. 235, UL 489 Listed |
UPC | 015081184730 |
Packages
1 - UNIT - 1 |