Abbotsford
cthfazc101sp

EATON FAZ-C10/1-SP 10Amp 1-Pole 15kAEaton FAZ Series Characteristic C Miniature Circuit Breaker

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:FAZ-C10/1-SP

Description

Complete range of UL 1077 recognized DIN rail mounted miniature circuit breakers up to 63A current rating. Standard ratings of 10 kAIC up to 277/480VAC. Current limiting design provides fast short-circuit interruption that reduces the let-through energy, which can damage the circuit. Suitable for supplementary protection. Thermal-magnetic overcurrent protection. Six levels of short-circuit protection, categorized by B, C, D, K, S and Z curves. Trip-free design-breaker can not be defeated by holding the handle in the ON position. Captive screws cannot be lost. Fulfill UL 1077, CSA C22.2 No.235 and also IEC 60947-2 Standard. Field-installable shunt trip and auxiliary switch subsequent mounting. Module width of only 17.7 mm (per pole). Contact position indicator (red/green). Easy installation on DIN rail. Possibility for sealing the toggle in ON or OFF position.

Specifications

Brand Name Cutler Hammer Sub Brand xEffect
Item Name Miniature Circuit Breaker Type Curve C
Series FAZ Number of Poles 1
Interrupt Rating 15 kA (IEC/EN 60497-2), 10 kA (UL1077) Amperage Rating 10 A
Voltage Rating 240/415 V, 277 V Terminal Connection Screw
Mounting Type DIN Rail Actuator Toggle Switch
Trip Type Thermal Magnetic Temperature Rating -40 to 75 °C
Dimensions 71 mm W x 17.5 mm D x 80 mm H Degree of Protection IP20
Standards IEC/EN 60947-2, IEC/EN 60898, UL 1077, CSA-C22.2 No. 235, CE Certified Application Industrial and Advanced Commercial Applications
UPC 015081637618

Packages

1 - UNIT - 1