EATON FAZ-C1/1 1Amp 1-Pole 15kA Eaton FAZ Series Characteristic C Miniature Circuit Breaker
Description
UL 489 listed DIN rail mounted miniature circuit breakers up to 40A current rating. Current limiting design provides fast short-circuit interruption that reduces let-through energy. Thermal-magnetic overcurrent protection.
Specifications
Brand Name | Cutler Hammer | Sub Brand | xEffect |
Item Name | Miniature Circuit Breaker | Type | Curve C |
Series | FAZ | Number of Poles | 1 |
Interrupt Rating | 15 kA (IEC/EN 60497-2), 10 kA (UL1077) | Amperage Rating | 1 A |
Voltage Rating | 240/415 V, 277 V | Terminal Connection | Screw |
Mounting Type | DIN Rail | Actuator | Toggle Switch |
Trip Type | Thermal Magnetic | Temperature Rating | -40 to 75 °C |
Dimensions | 65.5 mm W x 17.8 mm D x 80 mm H | Degree of Protection | IP20 |
Standards | IEC/EN 60947-2, IEC/EN 60898, UL 1077, CSA-C22.2 No. 235, CE Certified | Application | Industrial and Advanced Commercial Applications |
UPC | 015082785462 |
Packages
1 - UNIT - 1 |