Abbotsford
cthfazc202

EATON FAZ-C20/2 20Amp 400V Eaton FAZ Circuit Breaker, 2-Pole, C-Characteristic

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:FAZ-C20/2

Description

Miniature circuit breakers includes a broad range of devices defined as supplementary protectors. Supplementary protectors are typically used for control circuits, lighting, business equipment, appliances and a range of other applications where closer protection is desired than that offered by a branch circuit protection device. Current limiting design provides fast short-circuit interruption that reduces the let-through energy that can damage the circuit. Thermal-magnetic overcurrent protection. Trip-free design breaker can not be defeated by holding the handle in the ON position. Field-installable shunt trip auxiliary switch and under voltage release.

Specifications

Brand Name Cutler Hammer Item Name Miniature Circuit Breaker
Type Supplementary Protector Series FAZ
Number of Poles 2 Amperage Rating 20 A
Voltage Rating 480Y/277 VAC, 96 VDC Terminal Connection Standard
Mounting Type DIN Rail Actuator Toggle
Trip Type 5-10X/n, C-Curve Dimensions 1.38 in
Standards CSA C22.2 No. 235, IEC 60947-2, UL 1077 Listed Application For Industrial and Residential Applications
UPC 015082787619

Packages

1 - UNIT - 1