EATON FAZ-C20/2-NA 20Amp 415V Eaton FAZ-NA Miniature Circuit Breaker, 2-Pole, C-Characteristic
Description
Eaton FAZ branch protector,UL 489 Industrial miniature circuit breaker - supplementary protector,Medium levels of inrush current are expected,20 A,10 kAIC, 14 kAIC,Two-pole,277/480 V,5-10X /n,50-60 Hz,Screw terminals,C Curve
Specifications
Brand Name | Eaton | Item Name | Miniature Circuit Breaker |
Type | Branch protector | Series | FAZ |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 20 A | Voltage Rating | 480/277 V, 415 V |
Terminal Connection | Screw | Mounting Type | DIN Rail |
Actuator | Toggle | Trip Type | Thermal Magnetic |
Temperature Rating | -25 to 75 °C | Dimensions | 1.4 in L x 2.97 in W x 4.13 in H |
Degree of Protection | IP20 | Standards | IEC/EN 60947-2, IEC/EN 60898, UL 1077, CSA-C22.2 No. 235, CE Certified |
Application | For Industrial and Commercial Applications | UPC | 786689005160 |
Packages
1 - UNIT - 1 |