EATON FAZ-C2/1-SP Miniature Circuit Breaker Supplementary protector 2 A, 1 P, Screw
Description
Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker-supplementary protector,Single package,Medium levels of inrush current are expected,2 A,15 kAIC,Single-pole,277 V,5-10X/n,Q38,50-60 Hz,Standard terminals,C Curve
Specifications
Brand Name | Eaton | Item Name | Miniature Circuit Breaker |
Type | Supplementary protector | Series | FAZ |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 2 A | Voltage Rating | 240/415 V, 277 V |
Terminal Connection | Screw | Mounting Type | DIN Rail |
Actuator | Toggle | Trip Type | Thermal Magnetic |
Temperature Rating | -40 to 75 °C | Dimensions | 65.5 mm W x 17.8 mm D x 80 mm H |
Degree of Protection | IP20 | Standards | IEC/EN 60947-2, IEC/EN 60898, UL 1077, CSA-C22.2 No. 235, CE Certified |
Application | For Industrial and Advanced Commercial | UPC | 015081637557 |
Packages
1 - UNIT - 1 |