EATON FAZ-C3/1-NA-SP Miniature Circuit Breaker Supplementary 3 A, 1 P, Screw
Description
DIN Rail miniature circuit breaker designed for use in branch service applications. Current limiting design provides fast short-circuit interruption, reducing the let-through energy that can damage the circuit. Suitable for branch circuit device protection. Thermal-magnetic overcurrent protection.
Specifications
Brand Name | Cutler Hammer | Item Name | Miniature Circuit Breaker |
Type | Supplementary | Series | FAZ |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 3 A | Voltage Rating | 277/480 VAC, 48 VDC |
Terminal Connection | Screw | Mounting Type | DIN Rail |
Trip Type | C-Curve, Thermal Magnetic | Dimensions | 17.78 x 75.43 x 19.05 mm |
Standards | CSA C22.2 No. 235, UL 489, IEC 60947-2 | Application | For Convenience Receptacle Circuits, Motor Control Circuits, Load Circuits Leaving the Equipment, HACR Internal/External Equipment, PLC I/O Points, Computers, Power Supplies, Control Instrumentation, Relays, UPS, Power Conditioners |
UPC | 015081636277 |
Packages
1 - UNIT - 1 |