EATON FAZ-C3/1-SP 3Amp 1-Pole 15kA Eaton FAZ Series Characteristic C Miniature Circuit Breaker
Description
Current limiting miniature circuit breaker for feeder and branch circuit over current protection. It is DIN rail mount. It features thermal magnetic trip. It is suitable for reverse feed and HVAC (HCAR) applications.
Specifications
Brand Name | Cutler Hammer | Sub Brand | xEffect |
Item Name | Miniature Circuit Breaker | Type | Curve C |
Series | FAZ | Number of Poles | 1 |
Interrupt Rating | 15 kA (IEC/EN 60497-2), 10 kA (UL1077) | Amperage Rating | 3 A |
Voltage Rating | 240/415 V, 277 V | Terminal Connection | Screw |
Mounting Type | DIN Rail | Actuator | Toggle Switch |
Trip Type | Thermal Magnetic | Temperature Rating | -40 to 75 °C |
Dimensions | 65.5 mm W x 17.8 mm D x 80 mm H | Degree of Protection | IP20 |
Standards | IEC/EN 60947-2, IEC/EN 60898, UL 1077, CSA-C22.2 No. 235, CE Certified | Application | Industrial and Advanced Commercial Applications |
UPC | 015081637564 |
Packages
1 - UNIT - 1 |