EATON FAZ-C3/2 xEffect Miniature Circuit Breaker Supplementary 3 A, 2 P, Screw
Description
Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker - supplementary protector,Medium levels of inrush current are expected,3 A,15 kAIC,Two-pole,5-10X /n,50-60 Hz,Standard terminals,C Curve
Specifications
Brand Name | Cutler Hammer | Sub Brand | xEffect |
Item Name | Miniature Circuit Breaker | Type | Supplementary |
Series | FAZ | Number of Poles | 2 |
Interrupt Rating | 10 kA | Amperage Rating | 3 A |
Voltage Rating | 480Y/277 VAC, 96 VDC | Terminal Connection | Screw |
Mounting Type | DIN Rail | Housing Material | Nylon |
Trip Type | C-Curve, Thermal Magnetic | Temperature Rating | -40 to 75 °C |
Dimensions | 17.5 mm W x 80 mm H | Degree of Protection | IP20 |
Standards | UL 1077, CSA C22.2 No. 235, CE Marked | Application | For PLC Wiring, Business Equipment, Lighting, Appliances, Some Motors, Industrial and Residential Applications |
UPC | 015082787503 |
Packages
1 - UNIT - 1 |