
EATON FAZ-C32/3 32Amp 400V Eaton FAZ Circuit Breaker, 3-Pole, C-Characteristic
Description
Eaton’s FAZ Supplementary Protectors provide over current protection where branch circuit protection is not required or is provided by a separate device like a fuse or molded case breaker per UL 1077. The wide range of current ratings (0.5 A to 60 A) make it an ideal choice.
Specifications
Brand Name | Cutler Hammer | Sub Brand | xEffect |
Item Name | Miniature Circuit Breaker | Type | Supplementary |
Series | FAZ | Number of Poles | 3 |
Interrupt Rating | 10 kA | Amperage Rating | 32 A |
Voltage Rating | 480Y/277 VAC, 96 VDC | Terminal Connection | Screw |
Mounting Type | DIN Rail | Housing Material | Nylon |
Trip Type | C-Curve, Thermal Magnetic | Temperature Rating | -40 to 75 °C |
Dimensions | 17.5 mm W x 80 mm H | Degree of Protection | IP20 |
Standards | UL 1077, CSA C22.2 No. 235, CE Marked | Application | For PLC Wiring, Business Equipment, Lighting, Appliances, Some Motors, Industrial and Residential Applications |
UPC | 015082788760 |
Packages
1 - UNIT - 1 |