Abbotsford
cthfazc41

EATON FAZ-C4/1 4Amp 1-Pole 15kA Eaton FAZ Series Characteristic C Miniature Circuit Breaker

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:FAZ-C4/1

Description

Complete range of UL 1077 recognized DIN rail mounted miniature circuit breakers up to 63A current rating. Standard ratings of 10 kAIC up to 277/480VAC. Current limiting design provides fast short-circuit interruption that reduces the let-through energy, which can damage the circuit. Suitable for supplementary protection. Thermal-magnetic overcurrent protection. Six levels of short-circuit protection, categorized by B, C, D, K, S and Z curves. Trip-free design-breaker can not be defeated by holding the handle in the ON position. Captive screws cannot be lost. Fulfill UL 1077, CSA C22.2 No.235 and also IEC 60947-2 Standard. Field-installable shunt trip and auxiliary switch subsequent mounting. Module width of only 17.7 mm (per pole). Contact position indicator (red/green). Easy installation on DIN rail. Possibility for sealing the toggle in ON or OFF position.

Specifications

Brand Name Eaton Item Name AC Circuit Breaker
Series FAZ Number of Poles 1
Interrupt Rating 10 kAIC at 277/480 VAC Amperage Rating 4 A
Voltage Rating 230 V Terminal Connection Twin-Purpose
Mounting Type Top-Hat Rail Frequency Rating 50/60 Hz
Trip Type C-Curve Temperature Rating -25 to 75 °C
Degree of Protection IP20, IP40 For Use With Branch Circuits
Standards IEC/EN 60947-2, IEC/EN 60898, EN 45545-2, IEC 61373, UL 1077, CSA-C22.2 No. 235, CE Certified Application For Industrial and Advanced Commercial Applications
UPC 015082785530

Packages

1 - UNIT - 1