EATON FAZ-C5/1-SP 5Amp 1-Pole 15kA Eaton FAZ Series Characteristic C Miniature Circuit Breaker
Description
Suitable for applications where medium levels of inrush current are eUL approved (UL 489) and CSA Certified (CSA C22.2 No.5-02)as Branch Circuit Breakers. Interrupting capacity: 10 kA UL / CSA; 15 kA IEC 60947. Current limiting device. Optional connections for ring-tongue terminals expected. Instantaneous trip is 5 – 10X rating of device (In). Applications include small transformers, lighting, pilot devices, control circuits, and coils. Medium magnetic trip point.
Specifications
Brand Name | Cutler Hammer | Sub Brand | xEffect |
Item Name | Miniature Circuit Breaker | Type | Supplementary |
Series | FAZ | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 5 A |
Voltage Rating | 277 VAC, 48 VDC | Terminal Connection | Screw |
Mounting Type | DIN Rail | Housing Material | Nylon |
Trip Type | C-Curve, Thermal Magnetic | Temperature Rating | -40 to 75 °C |
Dimensions | 17.5 mm W x 80 mm H | Degree of Protection | IP20 |
Standards | UL 1077, CSA C22.2 No. 235, CE Marked | Application | For PLC Wiring, Business Equipment, Lighting, Appliances, Some Motors, Industrial and Residential Applications |
UPC | 015081637588 |
Packages
1 - UNIT - 1 |