EATON FAZ-C5/1-NA-SP Circuit Breaker Branch protector 5 A, 1 P,
Description
DIN Rail miniature circuit breaker designed for use in branch service applications. Current limiting design provides fast short-circuit interruption, reducing the let-through energy that can damage the circuit. Suitable for branch circuit device protection. Thermal-magnetic overcurrent protection.
Specifications
Brand Name | Cutler Hammer | Item Name | Circuit Breaker |
Type | Branch protector | Number of Poles | 1 |
Amperage Rating | 5 A | Trip Type | 5-10X /n |
Dimensions | 0.7 in L x 2.97 in W x 4.13 in H | Standards | UL 489, CSA C22.2 No. 235 |
Application | For Circuit Protection | UPC | 015081636291 |
Packages
1 - UNIT - 1 |