EATON FAZ-C6/1-NA-SP MINI BREAKER 1P 6ACURVE-C
Description
DIN Rail miniature circuit breaker designed for use in branch service applications. Current limiting design provides fast short-circuit interruption, reducing the let-through energy that can damage the circuit. Suitable for branch circuit device protection. Thermal-magnetic overcurrent protection.
Specifications
Brand Name | Eaton | Item Name | Miniature Circuit Breaker |
Type | Branch Protector | Series | FAZ-NA |
Number of Poles | 1 | Interrupt Rating | 15 kAIC |
Amperage Rating | 6 A | Voltage Rating | 240 V |
Terminal Connection | Twin-Purpose | Mounting Type | DIN Rail |
Frequency Rating | 50/60 Hz | Trip Type | 5-10X/n, C-Curve |
Temperature Rating | -25 to 75 °C | Dimensions | 0.7 x 2.97 x 4.13 in |
For Use With | Branch Circuit Device Protection | Standards | CSA C22.2 No. 235, UL 489 |
UPC | 015081636307 |
Packages
1 - UNIT - 1 |