EATON FAZ-C8/1 8Amp 1-Pole 15kA Eaton FAZ Series Characteristic C Miniature Circuit Breaker
Description
Ideally suited to control circuits FAZ mcb’s designed and approved for industrial and high end commercial applications, offering a wide variety of diverse protection characteristics. The FAZ-series includes auxiliaries, tripping modules, interlocks, bus bars and accessories features technical data documentation.
Specifications
Brand Name | Eaton | Item Name | Miniature Circuit Breaker |
Series | FAZ | Number of Poles | 1 |
Interrupt Rating | 10 kAIC | Amperage Rating | 8 A |
Voltage Rating | 230 V | Terminal Connection | Twin-Purpose |
Mounting Type | Top-Hat Rail | Frequency Rating | 50/60 Hz |
Trip Type | C-Curve | Temperature Rating | -25 to 75 °C |
Degree of Protection | IP20, IP40 | For Use With | Branch Circuits |
Standards | IEC/EN 60947-2, IEC/EN 60898, EN 45545-2, IEC 61373, UL 1077, CSA-C22.2 No. 235, CE Certified | Application | For Industrial and Advanced Commercial Applications |
UPC | 015082785561 |
Packages
1 - UNIT - 1 |