Abbotsford
cthfazd32

EATON FAZ-D3/2 3Amp 480Y/277VAC,125VDC 2-Pole, Eaton Cutler-Hammer FAZ Series Miniature Circuit Breaker, D Curve

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:FAZ-D3/2

Description

Thermal/magnetic circuit breaker. DIN rail mount. Suitable for branch circuit device protection. Current limiting design. Optional ring tongue connection. Module width 17.7 mm per pole. Reliable and safe operation. Captive screws. Snap-on accessories. Contact position indicator. Finger proof. Trip-free mechanism. Applications: convenience receptacle circuits, motor control circuits, load circuits leaving the equipment, HACR internal/external equipment, PLC I/O points, computers, power supplies, control instrumentation, relays, UPS, power conditioners.

Specifications

Brand Name Eaton Item Name Circuit Breaker
Type Supplementary Protector Series FAZ
Number of Poles 2 Amperage Rating 3 A
Voltage Rating 480 VAC Terminal Connection Standard
Mounting Type DIN Rail Trip Type 10-20X/n
Dimensions 1.38 in For Use With Branch Circuit Device Protection
Standards UL 1077, IEC 60947-2, CSA C22.2 No. 235 UPC 015082787732

Packages

1 - UNIT - 1