EATON FAZ-D40/2-NA 3Amp 240VAC, 48VDC 2-Pole, Eaton Cutler-Hammer FAZ Series Miniature Circuit Breaker, D Curve
Description
2p 40a Cb
Specifications
Brand Name | Eaton | Item Name | Miniature Circuit Breaker |
Type | Branch Protector | Series | FAZ-NA |
Number of Poles | 2 | Interrupt Rating | 15 kAIC |
Amperage Rating | 40 A | Voltage Rating | 240 VAC |
Terminal Connection | Twin-Purpose | Frequency Rating | 50/60 Hz |
Trip Type | 10-20X/n | Temperature Rating | -25 to 75 °C |
Dimensions | 1.4 x 2.97 x 4.13 in | Degree of Protection | IP20 |
Standards | CSA C22.2 No. 235, UL 489 | UPC | 015081020724 |
Packages
1 - UNIT - 1 |