EATON QCF1010 1-Pole 10Amp 120/240VAC Eaton Cutler-Hammer DIN Mount Breaker
Description
QC miniature circuit breakers front mount cable-in / cable-out 1/2-Inch wide per pole. Three-position handle: on, tripped (center), off. Thermal-magnetic protection.
Specifications
Brand Name | Eaton | Item Name | Miniature Circuit Breaker |
Type | Circuit Breaker,Industrial | Series | QCF |
Number of Poles | 1 | Interrupt Rating | 10 kAIC |
Amperage Rating | 10 A | Voltage Rating | 120/240 V |
Terminal Connection | Cable-In/Cable-Out | Mounting Type | Front |
Trip Type | Thermal Magnetic | Dimensions | 4.6 x 3.1 x 1.2 in |
Standards | UL Listed, CSA Certified | UPC | 786679143001 |
Packages
1 - UNIT - 1 |