EATON QCF1015 1 Pole 15Amp 120/240VAC Eaton Cutler-Hammer Din Mount Breaker
Description
Type QC Miniature circuit breakers-Cable-In/Cable-Out 1/2-Inch wide, types QCR, QCF. Three-position handle: ON, Tripped (center), OFF. Thermal-magnetic protection.
Specifications
Brand Name | Eaton | Item Name | Miniature Circuit Breaker |
Type | Type QCF | Series | QCF |
Number of Poles | 1 | Interrupt Rating | 10 kAIC |
Amperage Rating | 15 A | Voltage Rating | 120/240 V |
Terminal Connection | Cable-In/Cable-Out | Mounting Type | Front |
Trip Type | Thermal Magnetic | Dimensions | 4.6 in x 3 in x 1.2 in |
Standards | CSA Certified, UL Listed | UPC | 786679143025 |
Packages
1 - UNIT - 1 |