EATON QCF1020 1 Pole 20Amp 120/240VAC Eaton Cutler-Hammer Din Mount Breaker
Description
Type Qcf 1/2-inch Quicklag Industrial Thermal-magnetic Circuit Breaker, Single-pole, 20a, 10 Kaic, 120/240v, Non-interchangeable, Cable-in/cable-out
Specifications
Brand Name | Eaton | Item Name | Circuit Breaker |
Type | Circuit Breaker,Industrial | Series | QCF |
Number of Poles | 1 | Interrupt Rating | 10 kAIC |
Amperage Rating | 20 A | Voltage Rating | 120/240 V |
Terminal Connection | Cable-In/Cable-Out | Mounting Type | Front |
Trip Type | Thermal Magnetic | Dimensions | 4.6 x 3 x 1.2 in |
Standards | CSA Certified, UL Listed | UPC | 786679143063 |
Packages
1 - UNIT - 1 |