EATON QCF2040 2-Pole 40Amp 120/240VAC Eaton Cutler-Hammer DIN Mount Breaker
Description
QC miniature circuit breakers front mount cable-in / cable-out 1/2-Inch wide per pole. Three-position handle: on, tripped (center), off. Thermal-magnetic protection.
Specifications
Brand Name | Eaton | Item Name | Miniature Circuit Breaker |
Type | Circuit Breaker,Industrial | Number of Poles | 2 |
Interrupt Rating | 10 kAIC | Amperage Rating | 40 A |
Voltage Rating | 120/240 V | Terminal Connection | Cable-In/Cable-Out |
Mounting Type | Front | Trip Type | Thermal Magnetic |
Dimensions | 4.6 x 3.1 x 1.2 in | Standards | CSA Certified, UL Listed |
UPC | 786679143384 |
Packages
1 - UNIT - 1 |