EATON QCF2015 2 Pole 15Amp 120/240VAC Quicklag Industrial Circuit Breaker
Description
Type QCF miniature circuit breaker - 1/2-inch wide for front-mount through-the-door cable-in/cable-out applications. Three-position handle: ON, Tripped (center), OFF. Thermal-magnetic protection.
Specifications
Brand Name | Eaton | Item Name | Miniature Circuit Breaker |
Type | Circuit Breaker,Industrial | Series | QCF |
Number of Poles | 2 | Interrupt Rating | 10 kAIC |
Amperage Rating | 15 A | Voltage Rating | 120/240 V |
Terminal Connection | Cable-In/Cable-Out | Mounting Type | Front |
Trip Type | Thermal Magnetic | Dimensions | 4.6 x 3 x 1.2 in |
Standards | CSA Certified, UL Listed | UPC | 786679143285 |
Packages
1 - UNIT - 1 |