EATON QCF2020 20Amp 120/240VAC 2-Pole Eaton Cutler-Hammer Front Mount Miniature Circuit Breaker
Description
QC miniature circuit breakers front mount cable-in / cable-out 1/2-Inch wide per pole. Three-position handle: on, tripped (center), off. Thermal-magnetic protection.
Specifications
Brand Name | Cutler Hammer | Item Name | Miniature Circuit Breaker |
Type | Circuit Breaker,Industrial | Series | QCF |
Number of Poles | 2 | Interrupt Rating | 10 kAIC |
Amperage Rating | 20 A | Voltage Rating | 120/240 V |
Terminal Connection | Cable-In, Cable-Out | Mounting Type | Front |
Conductor Size | 14-4 AWG | Trip Type | Thermal Magnetic |
Temperature Rating | 0 °C to 40 °C | Dimensions | 4.6 x 3 x 1.2 in |
Environmental Conditions | 5 - 95% Relative Humidity | Standards | UL Listed, CSA Certified |
UPC | 786679143308 |
Packages
1 - UNIT - 1 |