EATON QCF2030 30Amp 120/240VAC 2-Pole Eaton Cutler-Hammer Front Mount Miniature Circuit Breaker
Description
Type QC Miniature circuit breakers-Cable-In/Cable-Out 1/2-Inch wide, types QCR, QCF. Three-position handle: ON, Tripped (center), OFF. Thermal-magnetic protection.
Specifications
Brand Name | Eaton | Item Name | Miniature Circuit Breaker |
Type | Circuit Breaker,Industrial | Series | QCF |
Number of Poles | 2 | Interrupt Rating | 10 kAIC |
Amperage Rating | 30 A | Voltage Rating | 120/240 V |
Terminal Connection | Cable-In/Cable-Out, Front | Mounting Type | Front |
Trip Type | Fixed Thermal, Magnetic | Dimensions | 4.6 x 3.1 x 1.1 in |
Standards | UL Listed, CSA Certified | UPC | 786679143346 |
Packages
1 - UNIT - 1 |