EATON WMZD1C20 1 Pole 20Amp 125V Eaton/Cutler Hammer Miniature Breaker
Description
Complete range of UL 489 listed DIN rail mounted miniature circuit breakers up to 40A current rating. Standard ratings of 10 kAIC at 277/480 Vac. Select amperages available at 14 kAIC at 277/480 Vac and 10 kAIC at 125 Vdc. Current limiting design provides fast short-circuit interruption that reduces the let-through energy, which can damage the circuit. Suitable for branch circuit device protection.
Specifications
Brand Name | Eaton | Item Name | Miniature Circuit Breaker |
Series | WMZD | Number of Poles | 1 |
Interrupt Rating | 10 kAIC at 125 VDC | Amperage Rating | 20 A |
Voltage Rating | 277/480 VAC | Terminal Connection | Line and Load, Screw |
Mounting Type | DIN Rail | Trip Type | Fixed Thermal, Fixed Magnetic |
Dimensions | 1 x 3 x 4.25 in | UPC | 786685362571 |
Packages
1 - UNIT - 1 |