ETN WMZS1C10 UL 1077 WMZS DIN Rail
Description
Ul 1077 Wmzs Din Rail Supplementary Protector, 10 Kaic At 277/480v, Single-pole, C Curve, 10a, Standard Box Terminals
Specifications
Brand Name | Eaton | Item Name | Circuit Breaker |
Type | Supplementary Protector | Number of Poles | 1 |
Interrupt Rating | 10 kAIC at 277/480 VAC | Amperage Rating | 10 A |
Voltage Rating | 277/480 V | Terminal Connection | Standard Box |
Trip Type | 5-10X/n, C-Curve | Dimensions | 0.69 in L x 3.01 in W x 3.15 in H |
Standards | IEC 60947-2, CSA C22.2 No. 235, CE Certified, RoHS Compliant, UL 1077 | Application | For Circuit Protection |
UPC | 786685258652 |
Packages
1 - UNIT - 1 |