ETN WMZS1C16 UL 1077 WMZS DIN Rail
Description
Ul 1077 Wmzs Din Rail Supplementary Protector, 10 Kaic At 277/480v, Single-pole, C Curve, 16a, Standard Box Terminals
Specifications
Brand Name | Eaton | Item Name | Circuit Breaker |
Type | Supplementary Protector | Number of Poles | 1 |
Interrupt Rating | 10 kAIC at 277/480 VAC | Amperage Rating | 16 A |
Voltage Rating | 277/480 V | Terminal Connection | Standard Box |
Mounting Type | DIN Rail | Trip Type | 5-10X/n, C-Curve |
Dimensions | 0.69 in L x 3.01 in W x 3.15 in H | Standards | UL 1077 |
Application | For Circuit Protection | UPC | 786685258683 |
Packages
1 - UNIT - 1 |