![cthwmzt2c15](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319764076.jpg?preset=medium)
EATON WMZT2C15 2 Pole 15Amp 480Y/277VAC Eaton Cutler-Hammer DIN Rail Mount Inductive Load Miniature Breaker
Description
Ul 489 Wmzt Din Rail Miniature Circuit Breaker, 10 Kaic At 480/277v, Two-pole, C Curve, 15a, Standard Box Terminals
Specifications
Brand Name | Eaton | Item Name | Miniature Circuit Breaker |
Type | Current Limiting Device | Number of Poles | 2 |
Interrupt Rating | 10 kAIC UL/CSA, 15 kAIC IEC | Amperage Rating | 15 A |
Voltage Rating | 277/480 V | Terminal Connection | Standard Box |
Trip Type | C-Curve | Dimensions | 1.39 in L x 4.13 in H |
Standards | CSA C22.2 No 5, UL 489, RoHS Compliant | Application | For Circuit Protection |
UPC | 786685256849 |
Packages
1 - UNIT - 1 |