EATON XBATCP10 10Amp Eaton Cutler-Hammer Thermal Circuit Protector, Black
Description
The thermal miniature circuit breaker can be switched back on again, has a compact design, and is available in 10 finely graded steps for nominal currents from 0.1 to 10A.
Specifications
Brand Name | Eaton | Item Name | Miniature Circuit Breaker |
Type | IEC-XB Series | Amperage Rating | 10 A |
Voltage Rating | 250 VAC | Trip Type | Thermal |
Standards | CSA Certified, UL Listed | UPC | 782116925452 |
Packages
1 - UNIT - 1 |