
ABB ST201M-C10 10Amp 1-Pole ST200M Series C-Char. Mini Circuit Breaker
Description
ST201M-C10 Miniature Circuit Breaker C-Char., 10kA, 10A, 1P acc. to UL 1077
Specifications
Brand Name | ABB | Item Name | Miniature Circuit Breaker |
Series | ST200M | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 10 A |
Voltage Rating | 277 VAC, 60 VDC | Terminal Connection | Screw |
Mounting Type | DIN Rail | Trip Range | 1.03 - 1.25 A Thermal, 5 - 10 A Electromagnetic |
Frequency Rating | 50/60 Hz | Conductor Size | 35 mm² Solid/Stranded, 25 mm² Flexible |
Actuator | Toggle | Housing Material | Thermoplastic |
Trip Type | C-Curve, Thermal, Electromagnetic | Temperature Rating | -25 to 55 °C |
Dimensions | 17.5 mm W x 69 mm D x 88 mm H | Degree of Protection | IP20, IP40 |
Environmental Conditions | 28 Cycles with 90 - 96% at 55 °C and 95 - 100% at 25 °C | Standards | IEC/EN 60947-2, UL 1077, CSA 22.2 Number 235 |
UPC | 888614806849 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |