
ABB ST201M-C25 25Amp 1-Pole ST200M Series C-Char. Mini Circuit Breaker
Description
ST201M-C25 Miniature Circuit Breaker C-Char., 10kA, 25A, 1P acc. to UL 1077.
Specifications
Brand Name | ABB | Item Name | Miniature Circuit Breaker |
Series | ST200M | Number of Poles | 1 |
Interrupt Rating | 10 kA at 480 V | Amperage Rating | 25 A |
Voltage Rating | 277/Y480 VAC, 125 VDC | Terminal Connection | Failsafe Bi-Directional Cylinder-Lift Terminal |
Mounting Type | DIN Rail | Conductor Size | 18-4 AWG, 18-10 AWG |
Actuator | Toggle | Housing Material | Robust Thermoplastic |
Trip Type | Fixed Thermal/Fixed Magnetic, Curve-C | Power Loss | 3.2 W |
Temperature Rating | -25 to 55 °C | Dimensions | 0.69 in W x 2.72 in D x 3.46 in H |
Degree of Protection | IP20, IP40 | Environmental Conditions | -40 to 70 °C |
Includes | Auxiliary Contact, Signal Contact, Shunt Trip | Standards | UL 1077, CSA 22.2 No. 235, IEC/EN 60947-2, VDE, CCC, EAC Certified |
Application | For Supplementary Protection | UPC | 888614806894 |
Packages
1 - UNIT - 1 |