ABB ST201MC-40 40Amp 1-Pole ST200M Series C-Char. Mini Circuit Breaker
Description
ABB ST201MC-40 40A 1-Pole Mini Circuit Breaker
Specifications
Brand Name | ABB | Item Name | Miniature Circuit Breaker |
Series | ST200M | Number of Poles | 1 |
Interrupt Rating | 10 kAIC at 240 VAC | Amperage Rating | 40 A |
Voltage Rating | 277 VAC, 125 VDC | Terminal Connection | Screw |
Mounting Type | DIN Rail | Conductor Size | 35 mm² Solid/Stranded, 18-4 AWG Flexible |
Housing Material | Thermoplastic | Trip Type | Fixed Thermal, Fixed Magnetic, C-Curve |
Temperature Rating | -25 to 55 °C | Dimensions | 3.46 in x 0.69 in x 2.72 in |
For Use With | System Pro M Compact Accessories | Standards | UL 1077 Listed, CSA 22.2 Certified in Number 235, IEC/EN 60947-2, VDE, CCC Approved, EAC, RoHS Compliant |
UPC | 888614806931 |
Packages
1 - UNIT - 1 |