Abbotsford
abbst201md20

ABB ST201M-D20 20Amp 1-Pole ST200M Series D-Char. Mini Circuit Breaker

Price $28.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST201M-D20

Description

ST201M-D20 Miniature Circuit Breaker D-Char., 10kA, 20A, 1P acc. to UL 1077.

Specifications

Brand Name ABB Item Name Miniature Circuit Breaker
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 277 VAC, 60 VDC
Terminal Connection Failsafe Bi-Directional Cylinder-Lift Terminal Mounting Type DIN Rail
Trip Range 1.03 - 1.25 A Thermal, 10 - 20 A Electromagnetic Frequency Rating 50/60 Hz
Conductor Size 35 mm² Solid/Stranded, 25 mm² Flexible Actuator Toggle
Housing Material Robust Thermoplastic Trip Type D-Curve, Thermal, Electromagnetic
Temperature Rating -25 to 55 °C Dimensions 17.5 mm W x 88 mm H x 69 mm D
Degree of Protection IP20, IP40 Environmental Conditions 28 Cycles with 90 - 96% at 55 °C and 95 - 100% at 25 °C
Includes Auxiliary Contact, Signal Contact, Shunt Trip Standards UL 1077, CSA 22.2 No. 235, IEC/EN 60947-2, VDE, CCC, EAC Certified
Application For Supplementary Protection UPC 888614808263

Packages

1 - UNIT - 1 10 - UNIT - 10