Abbotsford
abbst202mk15

ABB ST202M-K15 15Amp 2-Pole 10kA Miniature Circuit Breaker

Price $53.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST202M-K15

Description

ST202M-K15 Miniature Circuit Breaker ST202M-K15 Miniature Circuit Breaker K-Char., 10kA, 15A, 2P

Specifications

Brand Name ABB Item Name Miniature Circuit Breaker
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 480Y/277 VAC, 125 VDC
Terminal Connection Double Clamp Mounting Type DIN-Rail
Frequency Rating 50 - 60 Hz Frame ST200M
Trip Type K Temperature Rating -25 to 55 °C
Degree of Protection IP20 Standards CSA 22.2 No. 235, IEC/EN 60947-2, UL 1077
UPC 888614810082

Packages

5 - UNIT - 5