Abbotsford
abbst203mb0.5

ABB 0.5Amp 3-Pole ST203M-B0.5 Miniature Circuit Breaker

Price $79.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST203M-B0.5

Description

ST203M-B0,5 Miniature Circuit Breaker ST203M-B0,5 Miniature Circuit Breaker B-Char., 10kA, 0,5A, 3P

Specifications

Brand Name ABB Item Name Miniature Circuit Breaker
Series ST200M Number of Poles 3
Amperage Rating 0.5 A Trip Type Class B
Standards UL1077 Listed, CSA C22.2 Certified UPC 888614806054

Packages

1 - UNIT - 1