
ABB ST204M-C1 1Amp 4-Pole ST200M Series C-Char. Mini Circuit Breaker
Description
Miniature Circuit Breaker, Supplementary Protector, Rated Current 1 Amps, 4 Poles, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve C, Voltage up to 277/Y480 VAC, 60/125 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235
Specifications
Brand Name | ABB | Item Name | Miniature Circuit Breaker |
Number of Poles | 4 | Interrupt Rating | 10 kA |
Amperage Rating | 1 A | Voltage Rating | 480/277 VAC |
Terminal Connection | Failsafe Bi-Directional Cylinder-Lift Terminal | Mounting Type | DIN Rail |
Trip Range | 1.03 - 1.25 A Thermal, 5 - 10 A Electromagnetic | Frequency Rating | 50/60 Hz |
Conductor Size | 35 mm² Solid/Stranded, 25 mm² Flexible | Actuator | Toggle |
Housing Material | Robust Thermoplastic | Trip Type | C-Curve, Thermal, Electromagnetic |
Temperature Rating | -25 to 55 °C | Dimensions | 70 mm W x 88 mm H x 69 mm D |
Degree of Protection | IP20, IP40 | Environmental Conditions | 28 Cycles with 90 - 96% at 55 °C and 95 - 100% at 25 °C |
Includes | Auxiliary Contact, Signal Contact, Shunt Trip | Standards | UL 1077, CSA 22.2 No. 235, IEC/EN 60947-2, VDE, CCC, EAC Certified |
Application | For Supplementary Protection | UPC | 888614807907 |
Packages
1 - UNIT - 1 |